
Amelie AML-2360 Machine Washable Area Rug
Mfr # AML2360-5373
Zoro # G810333258
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Ink Blue, Medium Brown, Ivory, Dark Brown, Tan, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2360-5373
Zoro #
G810333258
UPC #
889292366045
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Ink Blue, Medium Brown, Ivory, Dark Brown, Tan, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
10.61 lb
Printed Design
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Pale Slate
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.