
Amelie AML-2361 Machine Washable Area Rug
Mfr # AML2361-2714
Zoro # G510333244
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Lavender, Navy, Denim, Light Blue
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2361-2714
Zoro #
G510333244
UPC #
889292366106
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 13 ft 11 in
Pile Height
0.04 in
Length (In.)
167.32 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Light Gray, Lavender, Navy, Denim, Light Blue
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
10.25 lb
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
Yes
Primary Color
Slate
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
Yes
Description
Introduce a classic style to your home with the Amelie area rug. Traditional in design, this machine-woven piece is crafted from a blend of chenille-polyester and cotton for softness and durability. Perfect for high traffic areas, this no pile rug is easy to clean and maintain - simply do not bleach. For added comfort, we recommend using a rug pad not included. Made in Turkey, the Amelie area rug will bring years of style and grace to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.