
Amelie AML-2362 Machine Washable Area Rug
Mfr # AML2362-2720
Zoro # G310334168
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Ice Blue, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2362-2720
Zoro #
G310334168
UPC #
889292392082
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 20 ft
Pile Height
0.04 in
Length (In.)
240.16 in
Width (In.)
31.5 in
Thickness
0.08 in
Details
Color
Light Blue, Ice Blue, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Runner
Features
Machine Washable
Includes
Care Label
Weight
14.71 lb
Printed Design
Yes
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
Primary Color
Light Silver
Description
Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.