Zoro Homepage

Amelie AML-2362 Machine Washable Area Rug

  • Mfr # AML2362-5373

  • Zoro # G410333979


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Light Blue, Ice Blue, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2362-5373
Zoro #
G410333979
UPC #
889292392105
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in

Details

Color
Light Blue, Ice Blue, Denim
Style
Traditional
Material
Face: 73% Cotton, 27% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
10.61 lb
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Light Silver
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Machine Washable
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
Yes
Has Fringe
No

Description

Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.