Zoro Homepage

Amelie AML-2364 Machine Washable Area Rug

  • Mfr # AML2364-27710

  • Zoro # G110333880


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Ice Blue, Black, Sky Blue, Dark Blue, Medium Gray
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2364-27710
Zoro #
G110333880
UPC #
889292454582
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Blue, Ice Blue, Black, Sky Blue, Dark Blue, Medium Gray
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
5.79 lb
Features
Machine Washable
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Style
Traditional
Machine Washable
Yes
Printed Design
Yes
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No

Description

This Amelie area rug is perfect for adding a traditional style to any room. Made from a Chenille-Polyester blend, this machine woven rug is designed to withstand high traffic areas without piling. It's made in Turkey and should be used with a rug pad for maximum performance. Cleaning instructions are simple: just do not bleach! Add timeless beauty to your home today with the Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.