Zoro Homepage

Amelie AML-2366 Machine Washable Area Rug

  • Mfr # AML2366-2211

  • Zoro # G810333692


product price: $28.65
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Dark Blue, Burgundy, Lavender, Denim, Ice Blue, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2366-2211
Zoro #
G810333692
UPC #
889292454711
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.08 in

Details

Color
Dark Blue, Burgundy, Lavender, Denim, Ice Blue, Rust
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
1.63 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Printed Design
Yes
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
Yes
Construction
Machine Woven
High/Low Texture
No

Description

The Amelie area rug is the perfect addition to your home, bringing traditional elegance and style. Crafted from Chenille-Polyester, this machine woven rug will stay looking beautiful for years to come. The low pile design makes it ideal for high traffic areas, while its soft and plush texture adds a touch of comfort to any room. To ensure maximum longevity, we recommend using with a rug pad. For easy care, this gorgeous rug can be machine washed on a delicate cycle and line dried when needed. Transform your space with the beautiful Amelie area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.