
Amelie AML-2369 Machine Washable Area Rug
Mfr # AML2369-5373
Zoro # G910334049
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Light Sage, Gray, Denim, Light Blue, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2369-5373
Zoro #
G910334049
UPC #
889292454940
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Mustard, Light Sage, Gray, Denim, Light Blue, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
10.61 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Backing
No Backing
Machine Washable
Yes
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This Amelie area rug is the perfect addition to any traditional style room. Its Chenille-Polyester construction ensures it can stand up to high traffic, while its machine woven construction ensures a long-lasting life. Made in Turkey and designed with no pile, this rug brings an elegant look and feel to your home without compromising on durability. To ensure maximum longevity of this beautiful rug, we recommend using it with a rug pad not included. For cleaning, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.