
Amelie AML-2370 Machine Washable Area Rug (Discontinued)
- Mfr # AML2370-710102
- Zoro # G610333779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2370-710102
Zoro #
G610333779
UPC #
889292455039
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Deep Teal, Mustard, Lavender, Light Gray, Black, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
22.42 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
Yes
Machine Washable
Yes
Has Fringe
No
Description
The Amelie Area Rug is the perfect addition to your home. This traditional-style rug features a chenille-polyester construction, making it durable and long-lasting. The machine woven construction ensures a tight weave for use in even the highest traffic areas of your home. With no pile, this area rug is easy to clean and maintain - simply machine wash on delicate cycle with cold water and line dry when necessary. To ensure a secure fit, we recommend adding an anti-skid rug pad underneath the Amelie Area Rug sold separately. Add classic style and timeless beauty to any room with this gorgeous area rug from our Amelie Collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.