Zoro Homepage

Amelie AML-2370 Machine Washable Area Rug

  • Mfr # AML2370-81012

  • Zoro # G910333684


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Deep Teal, Mustard, Lavender, Light Gray, Black, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2370-81012
Zoro #
G910333684
UPC #
889292455046
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Deep Teal, Mustard, Lavender, Light Gray, Black, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
29.7 lb
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Backing
No Backing
Machine Washable
Yes

Description

The Amelie Area Rug is the perfect addition to your home. This traditional-style rug features a chenille-polyester construction, making it durable and long-lasting. The machine woven construction ensures a tight weave for use in even the highest traffic areas of your home. With no pile, this area rug is easy to clean and maintain - simply machine wash on delicate cycle with cold water and line dry when necessary. To ensure a secure fit, we recommend adding an anti-skid rug pad underneath the Amelie Area Rug sold separately. Add classic style and timeless beauty to any room with this gorgeous area rug from our Amelie Collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.