Zoro Homepage

Amelie AML-2371 Machine Washable Area Rug

  • Mfr # AML2371-27710

  • Zoro # G410333795


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Brown, Light Sage, Dark Purple, Mauve, Gray, Light Gray
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2371-27710
Zoro #
G410333795
UPC #
889292455077
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Medium Brown, Light Sage, Dark Purple, Mauve, Gray, Light Gray
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Weight
5.79 lb
Includes
Care Label
Features
Machine Washable
Construction
Machine Woven
High/Low Texture
No
Primary Color
Grey
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
Yes
Style
Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No

Description

Step into luxury with the Amelie area rug. This traditional-style machine-woven rug is crafted from chenille-polyester and is made in Turkey, making it an ideal choice for any room in your home. The no pile feature makes it perfect for high traffic areas and provides a durable option that you can rely on. Keep it looking its best by following the care instructions of machine washing cold on a delicate cycle, line drying, and avoiding bleach. For added protection to your floors, pair this stunning area rug with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.