
Amelie AML-2371 Machine Washable Area Rug
Mfr # AML2371-81012
Zoro # G210334459
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Light Sage, Dark Purple, Mauve, Gray, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2371-81012
Zoro #
G210334459
UPC #
889292455114
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Medium Brown, Light Sage, Dark Purple, Mauve, Gray, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
29.7 lb
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Machine Washable
Yes
Has Fringe
No
Outdoor Safe
No
Primary Color
Grey
Printed Design
Yes
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
Step into luxury with the Amelie area rug. This traditional-style machine-woven rug is crafted from chenille-polyester and is made in Turkey, making it an ideal choice for any room in your home. The no pile feature makes it perfect for high traffic areas and provides a durable option that you can rely on. Keep it looking its best by following the care instructions of machine washing cold on a delicate cycle, line drying, and avoiding bleach. For added protection to your floors, pair this stunning area rug with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.