
Amelie AML-2372 Machine Washable Area Rug
Mfr # AML2372-2211
Zoro # G610334325
product price: $28.69
/eaKey Features
Color
Burgandy, Dark Purple, Denim, Slate, Tan
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2372-2211
Zoro #
G610334325
UPC #
889292455138
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.08 in
Details
Color
Burgandy, Dark Purple, Denim, Slate, Tan
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
1.63 lb
Features
Machine Washable
Outdoor Safe
No
Printed Design
Yes
Primary Color
Grey
Has Fringe
No
Backing
No Backing
Machine Washable
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Description
Unveil a touch of tradition in your home decor with the Amelie area rug. Manufactured in Turkey and designed with a timeless elegance, this machine woven rug is made from durable polyester, perfect for high traffic areas of your home. Its no pile construction adds to its longevity while maintaining an appealing aesthetic. To ensure optimal performance and longevity, we recommend the use of a rug pad beneath it. Plus, caring for this stunning piece is as easy as a machine wash on cold delicate cycle followed by line drying. Do not bleach to preserve its charm. Transform your space with the Amelie area rug - where traditional design meets modern convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.