
Amelie AML-2374 Machine Washable Area Rug (Discontinued)
- Mfr # AML2374-27710
- Zoro # G010334543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2374-27710
Zoro #
G010334543
UPC #
889292455282
Country of Origin
Turkey
Dimensions
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in
Details
Color
Purple, Light Gray, Brown, Medium Gray, Lavender, Mauve
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
5.79 lb
Outdoor Safe
No
Primary Color
Warm Grey
High/Low Texture
No
Has Fringe
No
Style
Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
Yes
Description
Create a timeless aesthetic in your home with the Amelie traditional area rug. Made from chenille-polyester, this machine-woven rug is designed to withstand high-traffic areas while still maintaining its beauty. Soft to the touch and featuring no pile, this lightweight design is perfect for any room in your home. For best care, machine wash cold on a delicate cycle and line dry. To ensure long-lasting use of this piece, we recommend using a rug pad sold separately. Make the Amelie area rug the centerpiece of any room to create an inviting and cozy atmosphere!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.