Zoro Homepage

Amelie AML-2374 Machine Washable Area Rug

  • Mfr # AML2374-81012

  • Zoro # G910334582


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Purple, Light Gray, Brown, Medium Gray, Lavender, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2374-81012
Zoro #
G910334582
UPC #
889292455329
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Purple, Light Gray, Brown, Medium Gray, Lavender, Mauve
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
Primary Color
Warm Grey
Machine Washable
Yes
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No

Description

Create a timeless aesthetic in your home with the Amelie traditional area rug. Made from chenille-polyester, this machine-woven rug is designed to withstand high-traffic areas while still maintaining its beauty. Soft to the touch and featuring no pile, this lightweight design is perfect for any room in your home. For best care, machine wash cold on a delicate cycle and line dry. To ensure long-lasting use of this piece, we recommend using a rug pad sold separately. Make the Amelie area rug the centerpiece of any room to create an inviting and cozy atmosphere!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.