Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amelie AML-2376 Machine Washable Area Rug

  • Mfr # AML2376-679

  • Zoro # G310334557


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Dusty Pink, Dark Blue, Blue, Light Gray, Burgandy, Wheat
Style
Traditional
Material
Face: 27% Chenille-Polyester, 73% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2376-679
Zoro #
G310334557
UPC #
889292455442
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Dusty Pink, Dark Blue, Blue, Light Gray, Burgandy, Wheat
Style
Traditional
Material
Face: 27% Chenille-Polyester, 73% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
16.58 lb
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Primary Color
Pale Slate
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Machine Washable
Yes
Durable/Performance Rated
No

Description

This Amelie area rug is the perfect addition to any traditional home. Made of a combination of Chenille-Polyester and Cotton, this no pile rug is designed to withstand high traffic areas in your home. With its machine woven construction from Turkey, you can be sure that this rug will last for years to come. To ensure it stays looking great, we recommend using a rug pad with it and avoiding bleach when cleaning. Add a classic touch to your home today with the Amelie area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.