Zoro Homepage

Amelie AML-2378 Machine Washable Area Rug

  • Mfr # AML2378-5373

  • Zoro # G810334453


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Light Gray, Dark Blue, Rose, Pale Blue, Burgandy, Sky Blue
Style
Traditional
Material
Face: 27% Chenille-Polyester, 73% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2378-5373
Zoro #
G810334453
UPC #
889292455572
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Light Gray, Dark Blue, Rose, Pale Blue, Burgandy, Sky Blue
Style
Traditional
Material
Face: 27% Chenille-Polyester, 73% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.61 lb
Features
Machine Washable
High Traffic Compatible
Yes
Machine Washable
Yes
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Backing
No Backing

Description

This Amelie area rug is the perfect addition to any living space. Its traditional style and machine-woven construction makes it a timeless piece that will last for years to come. Crafted from Chenille-Polyester and Cotton, this no-pile rug is durable enough to withstand high traffic areas while remaining soft underfoot. With its origin in Turkey, this versatile area rug is sure to add texture and interest to any room. For best results, we recommend using with a rug pad sold separately. Easy care instructions: do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.