Zoro Homepage

Amelie AML-2379 Machine Washable Area Rug

  • Mfr # AML2379-27710

  • Zoro # G910334254


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Sage, Taupe, Medium Gray, Charcoal, Light Brown
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2379-27710
Zoro #
G910334254
UPC #
889292456418
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Off-White, Sage, Taupe, Medium Gray, Charcoal, Light Brown
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Includes
Care Label
Features
Machine Washable
Weight
5.79 lb
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Printed Design
Yes
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Style
Traditional
Durable/Performance Rated
No

Description

Experience the traditional charm of the Amelie area rug. Manufactured in Turkey, this rug is machine woven from polyester, ensuring it can withstand high traffic areas in your home. Its no-pile construction makes it easy to maintain while still offering a comfortable underfoot feel. To keep it in top-notch condition, we recommend using a rug pad and following our simple care instructions: machine wash on cold delicate cycle, do not bleach and line dry. This beautiful rug effortlessly brings an elegant touch to any room in your house!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.