
Amelie AML-2381 Machine Washable Area Rug
Mfr # AML2381-5373
Zoro # G810334668
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Charcoal, Ink Blue, Dark Brown, Pale Pink, Navy
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2381-5373
Zoro #
G810334668
UPC #
889292456562
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Off-White, Charcoal, Ink Blue, Dark Brown, Pale Pink, Navy
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Weight
10.61 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Has Fringe
No
Printed Design
Yes
Primary Color
Ash
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Description
Experience the traditional charm of the Amelie area rug. Manufactured in Turkey, this rug is machine woven from polyester, ensuring it can withstand high traffic areas in your home. Its no-pile construction makes it easy to maintain while still offering a comfortable underfoot feel. To keep it in top-notch condition, we recommend using a rug pad and following our simple care instructions: machine wash on cold delicate cycle, do not bleach and line dry. This beautiful rug effortlessly brings an elegant touch to any room in your house!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.