
Amelie AML-2384 Machine Washable Area Rug
Mfr # AML2384-2211
Zoro # G110335044
product price: $47.75
/eaKey Features
Color
Light Brown, Orange, Cream, Black, Peach, Dusty Sage
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2384-2211
Zoro #
G110335044
UPC #
889292456753
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Light Brown, Orange, Cream, Black, Peach, Dusty Sage
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Weight
1.63 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Primary Color
Camel
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
Yes
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Description
Experience the traditional charm of the Amelie area rug. Manufactured in Turkey, this rug is machine woven from polyester, ensuring it can withstand high traffic areas in your home. Its no-pile construction makes it easy to maintain while still offering a comfortable underfoot feel. To keep it in top-notch condition, we recommend using a rug pad and following our simple care instructions: machine wash on cold delicate cycle, do not bleach and line dry. This beautiful rug effortlessly brings an elegant touch to any room in your house!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.