
Amelie AML-2387 Machine Washable Area Rug
Mfr # AML2387-2211
Zoro # G510334906
product price: $47.69
/eaKey Features
Color
Black, Blush, Medium Brown, Dark Brown, Cream, Beige
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2387-2211
Zoro #
G510334906
UPC #
889292536660
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.04 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in
Details
Color
Black, Blush, Medium Brown, Dark Brown, Cream, Beige
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
1.63 lb
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Primary Color
Warm Grey
Printed Design
Yes
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Amelie Area Rug - a gorgeous addition to any space that effortlessly blends tradition with modern elegance. Made in Turkey, this rug has been meticulously machine-woven from durable polyester, making it perfect for high-traffic areas in your home. Despite its no-pile construction, the Amelie Rug offers an inviting softness underfoot and is easy to maintain. Simply toss it in the washing machine on a cold, delicate cycle and line dry for best results. We recommend pairing this rug with a pad for added comfort and stability. With its updated traditional style, the Amelie Area Rug is sure to add warmth and sophistication to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.