Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amelie AML-2387 Machine Washable Area Rug

  • Mfr # AML2387-27710

  • Zoro # G010334925


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Blush, Medium Brown, Dark Brown, Cream, Beige
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AML2387-27710
Zoro #
G010334925
UPC #
889292536677
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.16 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Black, Blush, Medium Brown, Dark Brown, Cream, Beige
Shape
Runner
Material
Face: 50% Polyester, 50% Chenille-Polyester
Includes
Care Label
Features
Machine Washable
Weight
5.79 lb
Backing
No Backing
High/Low Texture
No
Printed Design
Yes
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Primary Color
Warm Grey
Machine Washable
Yes
Durable/Performance Rated
No
Style
Traditional
Outdoor Safe
No
Construction
Machine Woven

Description

Introducing the Amelie Area Rug - a gorgeous addition to any space that effortlessly blends tradition with modern elegance. Made in Turkey, this rug has been meticulously machine-woven from durable polyester, making it perfect for high-traffic areas in your home. Despite its no-pile construction, the Amelie Rug offers an inviting softness underfoot and is easy to maintain. Simply toss it in the washing machine on a cold, delicate cycle and line dry for best results. We recommend pairing this rug with a pad for added comfort and stability. With its updated traditional style, the Amelie Area Rug is sure to add warmth and sophistication to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.