
Amelie AML-2387 Machine Washable Area Rug
Mfr # AML2387-679
Zoro # G310334885
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Blush, Medium Brown, Dark Brown, Cream, Beige
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML2387-679
Zoro #
G310334885
UPC #
889292536691
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Black, Blush, Medium Brown, Dark Brown, Cream, Beige
Style
Traditional
Material
Face: 50% Polyester, 50% Chenille-Polyester
Shape
Rectangle
Weight
16.58 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Machine Washable
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Primary Color
Warm Grey
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Description
Introducing the Amelie Area Rug - a gorgeous addition to any space that effortlessly blends tradition with modern elegance. Made in Turkey, this rug has been meticulously machine-woven from durable polyester, making it perfect for high-traffic areas in your home. Despite its no-pile construction, the Amelie Rug offers an inviting softness underfoot and is easy to maintain. Simply toss it in the washing machine on a cold, delicate cycle and line dry for best results. We recommend pairing this rug with a pad for added comfort and stability. With its updated traditional style, the Amelie Area Rug is sure to add warmth and sophistication to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.