Amita AMZ-2300 Handmade Area Rug

  • Mfr # AMZ2300-810

  • Zoro # G610337265


product price: $940.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Black, Light Gray, Yellow, Orange, Camel
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMZ2300-810
Zoro #
G610337265
UPC #
889292630146
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.67 in

Details

Color
Black, Light Gray, Yellow, Orange, Camel
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
64 lb
Has Fringe
No
Backing
Canvas
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Primary Color
Copper
High/Low Texture
No

Description

The Amita Rug is an exquisite hand-tufted design, crafted from the finest wool fibers. The soft medium pile offers a beautiful style for any space, while its construction ensures lasting comfort and luxury. Made in India with a timeless look that will never go out of style, this elegant rug will be an eye-catching centerpiece in any room. Plus, you can ensure your rug's longevity by using a rug pad underneath sold separately. For quick and easy maintenance, simply spot clean with mild detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.