Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2301 Area Rug , With Fringe

  • Mfr # AMO2301-2339

  • Zoro # G910334704


product price: $29.65
/ea

Key Features

Size
2 ft 4 in x 3 ft 9 in
Color
Navy, Denim, Rust, Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2301-2339
Zoro #
G910334704
UPC #
889292261821
Country of Origin
Turkey

Dimensions

Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in

Details

Color
Navy, Denim, Rust, Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.6 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
Primary Color
Light Silver
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes

Description

This Amore area rug is the perfect way to bring a traditional style to your home. Featuring a fringe and made of polyester, this medium pile rug is ideal for high traffic areas. The lustrous sheen adds an elegant touch while the high/low weaving technique provides extra durability. Crafted with machine woven construction in Turkey, this area rug will last for years to come. For added protection, we recommend using a rug pad sold separately. For best care results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.