
Amore AMO-2301 Area Rug , With Fringe
Mfr # AMO2301-2610
Zoro # G910334711
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Rust, Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2301-2610
Zoro #
G910334711
UPC #
889292261838
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Navy, Denim, Rust, Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Has Fringe
Weight
7.88 lb
Includes
Care Label
Outdoor Safe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Description
This Amore area rug is the perfect way to bring a traditional style to your home. Featuring a fringe and made of polyester, this medium pile rug is ideal for high traffic areas. The lustrous sheen adds an elegant touch while the high/low weaving technique provides extra durability. Crafted with machine woven construction in Turkey, this area rug will last for years to come. For added protection, we recommend using a rug pad sold separately. For best care results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.