
Amore AMO-2301 Area Rug , With Fringe
Mfr # AMO2301-268
Zoro # G410334686
product price: $65.59
/eaKey Features
Color
Navy, Denim, Rust, Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2301-268
Zoro #
G410334686
UPC #
889292261845
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Navy, Denim, Rust, Light Gray, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Has Fringe
Weight
6.2 lb
Includes
Care Label
Primary Color
Light Silver
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Description
This Amore area rug is the perfect way to bring a traditional style to your home. Featuring a fringe and made of polyester, this medium pile rug is ideal for high traffic areas. The lustrous sheen adds an elegant touch while the high/low weaving technique provides extra durability. Crafted with machine woven construction in Turkey, this area rug will last for years to come. For added protection, we recommend using a rug pad sold separately. For best care results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.