Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2302 Area Rug , With Fringe

  • Mfr # AMO2302-268

  • Zoro # G710335116


product price: $65.99
/ea

Key Features

Size
2 ft 7 in x 7 ft 10 in
Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2302-268
Zoro #
G710335116
UPC #
889292261937
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
6.2 lb
Features
Has Fringe
Primary Color
Light Silver
High/Low Texture
Yes
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes

Description

This Amore area rug is the perfect addition to any modern-style home. This machine woven construction from Turkey features a high/low pile and lustrous sheen for an eye-catching look. Its Polyester material is designed to withstand high traffic, making it ideal for busy households. Plus, with its fringe detailing, this rug will add a stylish touch to your space. For optimal performance and safety, we recommend using this rug with a non-slip rug pad not included. To keep it looking fresh, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.