
Amore AMO-2302 Area Rug , With Fringe
Mfr # AMO2302-579
Zoro # G110335167
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2302-579
Zoro #
G110335167
UPC #
889292261944
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
59.84 in
Thickness
0.55 in
Details
Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
11.73 lb
Features
Has Fringe
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Light Silver
Description
This Amore area rug is the perfect addition to any modern-style home. This machine woven construction from Turkey features a high/low pile and lustrous sheen for an eye-catching look. Its Polyester material is designed to withstand high traffic, making it ideal for busy households. Plus, with its fringe detailing, this rug will add a stylish touch to your space. For optimal performance and safety, we recommend using this rug with a non-slip rug pad not included. To keep it looking fresh, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.