
Amore AMO-2302 Area Rug , With Fringe
Mfr # AMO2302-71010
Zoro # G910335121
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2302-71010
Zoro #
G910335121
UPC #
889292261951
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
23.64 lb
Includes
Care Label
Sub Style
Minimalist
High/Low Texture
Yes
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Light Silver
Description
This Amore area rug is the perfect addition to any modern-style home. This machine woven construction from Turkey features a high/low pile and lustrous sheen for an eye-catching look. Its Polyester material is designed to withstand high traffic, making it ideal for busy households. Plus, with its fringe detailing, this rug will add a stylish touch to your space. For optimal performance and safety, we recommend using this rug with a non-slip rug pad not included. To keep it looking fresh, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.