Zoro Homepage

Amore AMO-2302 Area Rug , With Fringe

  • Mfr # AMO2302-710RD

  • Zoro # G410335133


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2302-710RD
Zoro #
G410335133
UPC #
889292261968
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Navy, Denim, Gray, Medium Gray, Rust, Light Beige
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Features
Has Fringe
Weight
18.44 lb
Printed Design
No
Construction
Machine Woven
Style
Modern
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Primary Color
Light Silver

Description

This Amore area rug is the perfect addition to any modern-style home. This machine woven construction from Turkey features a high/low pile and lustrous sheen for an eye-catching look. Its Polyester material is designed to withstand high traffic, making it ideal for busy households. Plus, with its fringe detailing, this rug will add a stylish touch to your space. For optimal performance and safety, we recommend using this rug with a non-slip rug pad not included. To keep it looking fresh, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.