
Amore AMO-2304 Area Rug , With Fringe
Mfr # AMO2304-2339
Zoro # G110334993
product price: $29.59
/eaKey Features
Color
Navy, Denim, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2304-2339
Zoro #
G110334993
UPC #
889292262095
Country of Origin
Turkey
Dimensions
Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in
Details
Color
Navy, Denim, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.6 lb
Features
Has Fringe
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Primary Color
Ash
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Description
The Amore Collection area rug is the perfect addition to bring a touch of updated traditional style to any room. Crafted from polyester, this rug is both soft and durable for high traffic areas. The medium pile height makes it comfortable while still easy to maintain with spot cleaning as needed. Finished with fringe detailing, this Turkish-made rug adds an eye-catching element that will create visual interest in any home. To ensure lasting beauty, pair it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.