Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2305 Area Rug , With Fringe

  • Mfr # AMO2305-23

  • Zoro # G310334779


product price: $26.79
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Navy, Denim, Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2305-23
Zoro #
G310334779
UPC #
889292262170
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.55 in

Details

Color
Navy, Denim, Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
1.74 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Primary Color
Ash
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Has Fringe
Yes

Description

This stunning Amore area rug is the perfect way to add a traditional touch to any room. The medium pile, high-low construction and lustrous sheen of this machine woven Polyester rug will bring elegance and sophistication to your home. It features a fringe for extra visual interest and is designed for high traffic areas, making it an ideal choice for busy households. Made in Turkey with care, this rug will provide years of comfort and beauty when used with an appropriate rug pad sold separately. Professional cleaning only is recommended for maintaining its original appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.