
Amore AMO-2309 Area Rug , With Fringe
Mfr # AMO2309-2339
Zoro # G110335709
product price: $29.65
/eaKey Features
Color
Navy, Denim, Gray, Medium Gray, Light Beige, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2309-2339
Zoro #
G110335709
UPC #
889292262545
Country of Origin
Turkey
Dimensions
Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in
Details
Color
Navy, Denim, Gray, Medium Gray, Light Beige, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
2.6 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
Yes
Primary Color
Light Grey
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Description
Introducing the Amore Area Rug, a perfect blend of updated traditional style and practicality. This rug is machine-woven in Turkey from durable polyester, ensuring it can withstand even the highest traffic areas in your home. A distinguishing feature of this piece is its medium pile which adds to its cozy feel and texture. Additionally, it comes with a charming fringe that adds an extra touch of elegance to any room. While it's robust on its own, we recommend pairing this rug with a pad for optimal performance. Maintaining the pristine condition of this area rug is simple - spot clean as needed using mild detergent and you're done! The Amore Area Rug brings both function and form to your living space, making it an excellent choice for those looking to enhance their interior design effortlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.