Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2309 Area Rug , With Fringe

  • Mfr # AMO2309-710RD

  • Zoro # G510336009


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Gray, Medium Gray, Light Beige, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2309-710RD
Zoro #
G510336009
UPC #
889292262590
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.55 in

Details

Color
Navy, Denim, Gray, Medium Gray, Light Beige, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Has Fringe
Weight
18.44 lb
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Sub Style
Updated Traditional
Style
Traditional
High Traffic Compatible
Yes
Primary Color
Light Grey
Has Fringe
Yes
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No

Description

Introducing the Amore Area Rug, a perfect blend of updated traditional style and practicality. This rug is machine-woven in Turkey from durable polyester, ensuring it can withstand even the highest traffic areas in your home. A distinguishing feature of this piece is its medium pile which adds to its cozy feel and texture. Additionally, it comes with a charming fringe that adds an extra touch of elegance to any room. While it's robust on its own, we recommend pairing this rug with a pad for optimal performance. Maintaining the pristine condition of this area rug is simple - spot clean as needed using mild detergent and you're done! The Amore Area Rug brings both function and form to your living space, making it an excellent choice for those looking to enhance their interior design effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.