Amore AMO-2310 Area Rug , With Fringe

  • Mfr # AMO2310-2339

  • Zoro # G010336134


product price: $29.65
/ea

Key Features

Size
2 ft 4 in x 3 ft 9 in
Color
Navy, Denim, Rust, Medium Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2310-2339
Zoro #
G010336134
UPC #
889292262637
Country of Origin
Turkey

Dimensions

Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in

Details

Color
Navy, Denim, Rust, Medium Gray, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
2.6 lb
High/Low Texture
Yes
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Grey
Sub Style
Updated Traditional
Durable/Performance Rated
No

Description

The Amore area rug is the perfect piece for any room in your home. Its Updated Traditional style and medium pile make it an ideal choice for high traffic areas, while its polyester construction ensures durability and easy care. Machine woven in Turkey, this beautiful rug features a fringe that adds an extra touch of elegance to your space. Enjoy years of use with regular spot cleaning using mild detergent and a recommended rug pad for added protection. Showcase your impeccable taste with the Amore area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.