Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2310 Area Rug , With Fringe

  • Mfr # AMO2310-710RD

  • Zoro # G810335962


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Denim, Rust, Medium Gray, Light Beige, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2310-710RD
Zoro #
G810335962
UPC #
889292262682
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Navy, Denim, Rust, Medium Gray, Light Beige, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
18.44 lb
Features
Has Fringe
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Grey
High/Low Texture
Yes
Has Fringe
Yes
Machine Washable
No
Construction
Machine Woven
Style
Traditional
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No

Description

The Amore area rug is the perfect piece for any room in your home. Its Updated Traditional style and medium pile make it an ideal choice for high traffic areas, while its polyester construction ensures durability and easy care. Machine woven in Turkey, this beautiful rug features a fringe that adds an extra touch of elegance to your space. Enjoy years of use with regular spot cleaning using mild detergent and a recommended rug pad for added protection. Showcase your impeccable taste with the Amore area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.