
Amore AMO-2311 Area Rug , With Fringe
Mfr # AMO2311-2610
Zoro # G510336030
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2311-2610
Zoro #
G510336030
UPC #
889292262736
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Navy, Denim, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Has Fringe
Weight
7.88 lb
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Light Grey
Has Fringe
Yes
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Description
This beautiful area rug from the Amore collection is sure to bring a timeless elegance into your home. It's machine-woven from polyester in Turkey, making it durable and long-lasting. The Updated Traditional style features an intricate pattern, with a medium pile that's perfect for high traffic areas. An added fringe brings a touch of sophistication that will elevate any room's decor. For easy maintenance, simply spot clean with mild detergent as needed. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.