Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2311 Area Rug , With Fringe

  • Mfr # AMO2311-710RD

  • Zoro # G410335980


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 7 ft 10 in
Color
Navy, Denim, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2311-710RD
Zoro #
G410335980
UPC #
889292262774
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in

Details

Color
Navy, Denim, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Round
Weight
18.44 lb
Features
Has Fringe
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Primary Color
Light Grey
Sub Style
Updated Traditional

Description

This beautiful area rug from the Amore collection is sure to bring a timeless elegance into your home. It's machine-woven from polyester in Turkey, making it durable and long-lasting. The Updated Traditional style features an intricate pattern, with a medium pile that's perfect for high traffic areas. An added fringe brings a touch of sophistication that will elevate any room's decor. For easy maintenance, simply spot clean with mild detergent as needed. For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.