Amore AMO-2312 Area Rug , With Fringe

  • Mfr # AMO2312-2610

  • Zoro # G510335804


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Navy, Denim, Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMO2312-2610
Zoro #
G510335804
UPC #
889292262828
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Navy, Denim, Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Weight
7.88 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Primary Color
Pale Slate
Construction
Machine Woven
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
Yes
Sub Style
Updated Traditional

Description

Our Amore area rug will transform any room into a classic and inviting space. Constructed with durable polyester, this updated traditional style rug is machine-woven in Turkey for superior quality and performance. The medium pile is ideal for high traffic areas, providing a comfortable experience while still being easy to maintain. To ensure the longevity of your rug, we recommend using it with a rug pad for added cushioning and support. When it comes to cleaning, spot clean with mild detergent to keep this piece looking its best over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.