
Amore AMO-2312 Area Rug , With Fringe
Mfr # AMO2312-81013
Zoro # G710335802
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Denim, Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2312-81013
Zoro #
G710335802
UPC #
889292262873
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
106.3 in
Thickness
0.55 in
Details
Color
Navy, Denim, Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
34.88 lb
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
Primary Color
Pale Slate
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Description
Our Amore area rug will transform any room into a classic and inviting space. Constructed with durable polyester, this updated traditional style rug is machine-woven in Turkey for superior quality and performance. The medium pile is ideal for high traffic areas, providing a comfortable experience while still being easy to maintain. To ensure the longevity of your rug, we recommend using it with a rug pad for added cushioning and support. When it comes to cleaning, spot clean with mild detergent to keep this piece looking its best over time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.