
Amore AMO-2321 Area Rug , With Fringe
Mfr # AMO2321-579
Zoro # G710335741
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Rust, Light Olive, Oatmeal, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2321-579
Zoro #
G710335741
UPC #
889292264570
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
59.84 in
Thickness
0.55 in
Details
Color
Denim, Rust, Light Olive, Oatmeal, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
11.73 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Beige
Has Fringe
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
Yes
Construction
Machine Woven
Description
Introducing the Amore collection - a timeless piece that will bring a touch of sophistication to your space. This beautiful area rug is updated in traditional style, making it an ideal choice for any classic interior. Woven with polyester and crafted in Turkey, this medium pile rug is machine made for long-lasting durability and comfort. The fringe detailing adds a hint of texture and brings the perfect finishing touch to this elegant piece. It also features high traffic construction, so you can be sure it can withstand everyday wear and tear. For best results, use with a rug pad for extra cushioning underfoot. Cleaning is simple - spot clean with mild detergent whenever needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.