Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2321 Area Rug , With Fringe

  • Mfr # AMO2321-710RD

  • Zoro # G610335735


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Denim, Rust, Light Olive, Oatmeal, Light Gray, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMO2321-710RD
Zoro #
G610335735
UPC #
889292264594
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.55 in

Details

Color
Denim, Rust, Light Olive, Oatmeal, Light Gray, Cream
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
18.44 lb
Features
Has Fringe
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Style
Traditional
Primary Color
Beige
Sub Style
Updated Traditional
Has Fringe
Yes

Description

Introducing the Amore collection - a timeless piece that will bring a touch of sophistication to your space. This beautiful area rug is updated in traditional style, making it an ideal choice for any classic interior. Woven with polyester and crafted in Turkey, this medium pile rug is machine made for long-lasting durability and comfort. The fringe detailing adds a hint of texture and brings the perfect finishing touch to this elegant piece. It also features high traffic construction, so you can be sure it can withstand everyday wear and tear. For best results, use with a rug pad for extra cushioning underfoot. Cleaning is simple - spot clean with mild detergent whenever needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.