
Amore AMO-2326 Area Rug , With Fringe
Mfr # AMO2326-2339
Zoro # G710335871
product price: $29.65
/eaKey Features
Color
Dark Blue, Charcoal, Gray, Light Gray, Rust, Oatmeal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMO2326-2339
Zoro #
G710335871
UPC #
889292264990
Country of Origin
Turkey
Dimensions
Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in
Details
Color
Dark Blue, Charcoal, Gray, Light Gray, Rust, Oatmeal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.6 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Primary Color
Sterling Grey
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Description
Step into the charm of yesteryear with our Amore collection. This updated traditional area rug, woven with precision in Turkey, combines the timeless appeal of classic design with a modern twist. Adorned with a beautiful fringe, this rug is more than just a floor covering?it's a statement piece that demands attention without overpowering your decor. Made from polyester, it boasts a medium pile that feels plush underfoot and stands up well to high traffic areas making it perfect for those bustling family rooms or entryways. We recommend use with a rug pad to prevent slipping and sliding. Maintaining its allure is as easy as spot cleaning with mild detergent, ensuring it remains an eye-catching centerpiece in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.