Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2335 Area Rug , With Fringe

  • Mfr # AMO2335-710RD

  • Zoro # G510336870


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Slate, Deep Teal, Dark Blue, Ivory, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2335-710RD
Zoro #
G510336870
UPC #
889292321266
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Slate, Deep Teal, Dark Blue, Ivory, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
18.44 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Style
Modern
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist

Description

Make a statement with the Amore area rug! This modern style piece is sure to bring life to any room. With a lustrous sheen, this medium pile, machine woven construction rug is sure to turn heads. It's made of durable polyester and features a high/low design with fringe for added texture. Perfect for high traffic areas, it's made in Turkey and recommended for use with a rug pad not included. For best care, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.