Amore AMO-2335 Area Rug , With Fringe

  • Mfr # AMO2335-81013

  • Zoro # G110336799


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft 1 in
Color
Slate, Deep Teal, Dark Blue, Ivory, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2335-81013
Zoro #
G110336799
UPC #
889292321273
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
106.3 in
Thickness
0.55 in

Details

Color
Slate, Deep Teal, Dark Blue, Ivory, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
34.88 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
Sub Style
Minimalist
Has Fringe
Yes
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Make a statement with the Amore area rug! This modern style piece is sure to bring life to any room. With a lustrous sheen, this medium pile, machine woven construction rug is sure to turn heads. It's made of durable polyester and features a high/low design with fringe for added texture. Perfect for high traffic areas, it's made in Turkey and recommended for use with a rug pad not included. For best care, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.