Zoro Homepage

Amore AMO-2336 Area Rug , With Fringe

  • Mfr # AMO2336-710RD

  • Zoro # G010336844


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Slate, Dark Blue, Deep Teal, Navy
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2336-710RD
Zoro #
G010336844
UPC #
889292321358
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Ivory, Slate, Dark Blue, Deep Teal, Navy
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
18.44 lb
Features
Has Fringe
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Minimalist
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Style
Modern

Description

This Amore area rug is the perfect addition to any modern, minimalistic home. Its medium pile construction and machine-woven polyester make it incredibly durable and ideal for high traffic areas in your home. The unique fringe detail adds a sophisticated touch that will elevate any room. Plus, its low maintenance care instructions make it an easy choice to keep your rug looking beautiful for years to come. With this Amore area rug, you can be sure that your space will look timelessly stylish without much effort!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.