Amore AMO-2337 Area Rug , With Fringe

  • Mfr # AMO2337-2610

  • Zoro # G810337089


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Slate, Ivory, Dark Blue, Beige, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2337-2610
Zoro #
G810337089
UPC #
889292321402
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Slate, Ivory, Dark Blue, Beige, Deep Teal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Has Fringe
Weight
7.88 lb
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No

Description

This Amore area rug is the perfect way to bring modern style and sophistication to your home. Crafted in Turkey, this high traffic rug is made of polyester with a lustrous sheen that adds a touch of glamour. The medium pile and high/low construction provide comfortable texture underfoot, while the machine woven construction ensures durability for years to come. With its fringe detailing, this rug is sure to make an eye-catching statement in any room. Be sure to use a rug pad for added protection and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.