Amore AMO-2340 Area Rug , With Fringe

  • Mfr # AMO2340-2610

  • Zoro # G710337097


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 10 ft
Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2340-2610
Zoro #
G710337097
UPC #
889292478519
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
7.88 lb
Features
Has Fringe
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Pale Slate
Has Fringe
Yes
Backing
No Backing

Description

This Amore area rug is the perfect addition to any modern living space. Crafted from durable polyester and machine woven construction, this medium pile rug will stand up to high traffic areas with ease. With a fringe border, this rug adds an eye-catching detail while providing comfort and warmth underfoot. Made in Turkey, this beautiful area rug should be used with a rug pad for added cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.