Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2340 Area Rug , With Fringe

  • Mfr # AMO2340-710RD

  • Zoro # G210337115


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
94.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2340-710RD
Zoro #
G210337115
UPC #
889292478557
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
94.09 in
Width (In.)
94.09 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.55 in

Details

Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Has Fringe
Includes
Care Label
Weight
18.44 lb
Primary Color
Pale Slate
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Outdoor Safe
No
Style
Modern
High Traffic Compatible
Yes

Description

This Amore area rug is the perfect addition to any modern living space. Crafted from durable polyester and machine woven construction, this medium pile rug will stand up to high traffic areas with ease. With a fringe border, this rug adds an eye-catching detail while providing comfort and warmth underfoot. Made in Turkey, this beautiful area rug should be used with a rug pad for added cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.