Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amore AMO-2341 Area Rug , With Fringe

  • Mfr # AMO2341-71010

  • Zoro # G110336942


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMO2341-71010
Zoro #
G110336942
UPC #
889292478632
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in

Details

Color
Deep Teal, Navy, Ivory, Dark Blue, Slate
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
23.64 lb
Features
Has Fringe
Outdoor Safe
No
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No

Description

The Amore area rug is the perfect way to bring a modern touch to your home decor. This stunning machine-woven piece is crafted from high-quality polyester and made in Turkey, ensuring superior comfort and durability. The medium pile makes it an ideal choice for high traffic areas, while the fringe adds a unique decorative element. Plus, we recommend using with a rug pad for extra cushioning and stability. Transform any room into an elegant living space with this beautiful piece of art!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.